True 5" Blank Cover

Item #: 2143146

Cat #: T5C

UPC: 835243016095

$ 3.73 EA
Company wide:
152 in stock
Documents & Guides
True 5 Inch Blank Cover, 16 Gauge Sheet Steel

Overview

True 5 Inch Blank Cover, 16 Gauge Sheet Steel

5" square boxes, covers and extensions are used to distribute power to a number of electrical devices where multiple conductor runs are split into two or more directions. Featuring a larger cubic inch capacity that provides additional space for conductors or devices, a perfect solution for sensitive bend radius data cable.

Also known as: 835243016095, T5C, ORBT5C

Specifications

Material: Sheet Steel
Size: 5 in
Material: Sheet Steel
Size: 5 in