Enclosure, Screw Cover, NEMA 1, 12 x 12 x 4"

Item #: 2143145

Cat #: 12124-50

UPC: 835243028494

$ 67.15 EA
Company wide:
146 in stock
Documents & Guides
Enclosure, NEMA Type 1, Screw Cover, 12 x 12 x 4 Inch, (20) 1/2 Inch Knockouts on Sides, (1) 1 Inch and 1-1/4 Inch Concentric Knockouts on Back, 12" x 12" X 4", Steel/Gray Finish

Overview

Enclosure, NEMA Type 1, Screw Cover, 12 x 12 x 4 Inch, (20) 1/2 Inch Knockouts on Sides, (1) 1 Inch and 1-1/4 Inch Concentric Knockouts on Back, 12" x 12" X 4", Steel/Gray Finish
Also known as: 835243028494, 12124-50, ORB1212450

Specifications

Depth: 4 in
Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Depth: 4 in
Width: 12 in
Height: 12 in
IP/NEMA Rating: NEMA 1