Box/Multi-Conduit To Wire/Rod Hanger, 14-2 To 12-3 MC/AC

Item #: 2143143

Cat #: F6M3B18CO

UPC: 835243029194

$ 14.20 EA
Company wide:
53 in stock
Documents & Guides
Box/Multi-Conduit To Wire/Rod Hanger, 14-2 To 12-3 MC/AC, Spring Steel Clamps Supports Up To Six (6) Conduit / Cable Runs From Both Sides Of The Box, Accepts 4" Square, 4-11/16" And 5" Boxes

Overview

Box/Multi-Conduit To Wire/Rod Hanger, 14-2 To 12-3 MC/AC, Spring Steel Clamps Supports Up To Six (6) Conduit / Cable Runs From Both Sides Of The Box, Accepts 4" Square, 4-11/16" And 5" Boxes

Orbit Industries' Box and Multi-Conduit to Wire/Rod Hanger makes it easy to suspend an electrical junction box and conduits from a drop wire or threaded rod. F6M3B18CO is designed to support boxes from the center - with multiple conduits on either side - using less drop wire or rod than traditional hanging methods. Snap-close conduit clamps at each end allow for quick and easy fastening of up to six MC/AC/Flex cables. Central clip attaches the hanger to either #12-#8 drop wire or 1/4" threaded rod.

Also known as: 835243029194, F6M3B18CO, ORBF6M3B18CO

Specifications

Material: Galvanized Steel
Material: Galvanized Steel