24" Fixed T-Bar Hanger

Item #: 2143140

Cat #: BHT-1A

UPC: 835243001312

$ 9.12 EA
Company wide:
436 in stock
Documents & Guides
24" T-Bar Bracket - 8" Height Adjustable, with BHT-C Box Clip & Screw

Overview

24" T-Bar Bracket - 8" Height Adjustable, with BHT-C Box Clip & Screw

Orbit’s Fixed T-Bar Box Hangers support electrical boxes in drop ceilings. Suitable for 1-1/2” and 2-1/8” deep boxes. BHT-1A provides 8” adjustable height, and a dual-height feature that allows 1-1/2” deep box to be mounted flush on tile.

Also known as: 835243001312, BHT-1A, ORBBHT1A

Specifications

Length: 24 in , Adjustable
Length: 24 in , Adjustable