This product has been discontinued.

3-1/2” Deep, 4” Welded Square Box W/ Built-In Adapter, 1/2” To 1-1/2”
Item #: 2143139
Cat #: UMIAB-35
UPC: 835243038264
$ 13.56 EA
Company wide:
16
in stock
Discontinued
Documents & Guides
3-1/2” Deep, 4” Welded Square Box W/ Built-In Adapter, Internal Adj. 1/2” To 1-1/2”
Overview
3-1/2” Deep, 4” Welded Square Box W/ Built-In Adapter, Internal Adj. 1/2” To 1-1/2”
Orbit's Universal Mounting Internal Adjustment Box is a 4" Square, 3-1/2" Deep Box with a built-in adapter for mounting and adjusting the box to fit various applications. Internal Adjustment allows for box adjustment after dry wall installation.
Also known as: 835243038264, UMIAB-35, ORBUMIAB35
Specifications
| Type: | Welded |
| Material: | Steel |
| Type: | Welded |
| Material: | Steel |