3-1/2” Deep, 4” Welded Square Box W/ Built-In Adapter, 1/2” To 1-1/2”, FA Red

Item #: 2143138

Cat #: FA-UMIAB-35

UPC: 835243038271

$ 8.58 EA
Clearance
Price good while supplies last
Company wide:
22 in stock
Documents & Guides
3-1/2” Deep, 4” Welded Square Box W/ Built-In Adapter, Internal Adj. 1/2” To 1-1/2”, Red Finish for Fire Alarm Installations

Overview

3-1/2” Deep, 4” Welded Square Box W/ Built-In Adapter, Internal Adj. 1/2” To 1-1/2”, Red Finish for Fire Alarm Installations

Orbit's Universal Mounting Internal Adjustment Box is a 4" Square, 3-1/2" Deep Box with a built-in adapter for mounting and adjusting the box to fit various applications. Internal Adjustment allows for box adjustment after dry wall installation.

Also known as: 835243038271, FA-UMIAB-35, ORBFAUMIAB35

Specifications

Color: Red
Type: Welded
Material: Steel
Color: Red
Material: Steel
Type: Welded