Cable Snap Clip, 1/16” - 3/16” Flange

Item #: 2143137

Cat #: FSC2D

UPC: 835243026131

$ 0.91 EA
Company wide:
641 in stock
Documents & Guides
Cable Snap Clip, 1/16” - 3/16” Flange, 0.468" - 0.562"

Overview

Cable Snap Clip, 1/16” - 3/16” Flange, 0.468" - 0.562"

Orbit Industries’ cable snap clips can be easily and fast installed to flanges to hold cables without additional hardware. The clips are used for cable positioning only and take no load rating.

Also known as: 835243026131, FSC2D, ORBFSC2D

Specifications

Material: Spring Steel
Material: Spring Steel