Cable Snap Clip, 3/16” - 9/32” Flange

Item #: 2143132

Cat #: FSC4D

UPC: 835243026209

$ 0.84 EA
Company wide:
285 in stock
Documents & Guides
Cable Snap Clip, 3/16” - 9/32” Flange, 0.468" - 0.562"

Overview

Cable Snap Clip, 3/16” - 9/32” Flange, 0.468" - 0.562"

Orbit Industries’ cable snap clips can be easily and fast installed to flanges to hold cables without additional hardware. The clips are used for cable positioning only and take no load rating.

Also known as: 835243026209, FSC4D, ORBFSC4D

Specifications

Material: Spring Steel
Material: Spring Steel