Strut Clamp, Saddle Type, 1-1/4", Steel

Item #: 2143128

Cat #: STS-125

UPC: 835243054448

$ 1.97 EA
Company wide:
678 in stock
Documents & Guides
Strut Clamp, Saddle Type, 1-1/4 Inch, Steel/Zinc Plated, Supports MC/AC, EMT and Rigid Conduit

Overview

Strut Clamp, Saddle Type, 1-1/4 Inch, Steel/Zinc Plated, Supports MC/AC, EMT and Rigid Conduit

Orbit Industries' Strut Clamp Saddle Type mount conduit to struts. Clamps use a single-screw-tight clamp action to secure conduits to struts. In addition, clamps are made with steel and are finished by electroplated zinc for excellent corrosion-resistance. 

Also known as: 835243054448, STS-125, ORBSTS125

Specifications

Weight Capacity: 300 lbs
Material: Steel
Weight Capacity: 300 lbs
Material: Steel