Conduit To Flange Clip, 1/2” - 3/4” EMT, 5/16” - 1/2” Flange

Item #: 2143125

Cat #: F812M58

UPC: 835243024731

$ 2.36 EA
Company wide:
1,368 in stock
Documents & Guides
Conduit To Flange Clip, Bottom Mount, Snap Close, 1/2” - 3/4” EMT, 5/16” - 1/2” Flange

Overview

Conduit To Flange Clip, Bottom Mount, Snap Close, 1/2” - 3/4” EMT, 5/16” - 1/2” Flange

Orbit Industries’ bottom mount snap close conduit to ange clips can be easily and fast installed to beam anges from 1/8” to 3/4” with only a hammer. The clips support EMT and rigid conduits from the bottom of beams and the conduit clamp can be snapped easily. The rotatable joint allows the snap-close conduit clip to rotate 360° to t conduits in different directions.

Also known as: 835243024731, F812M58, ORBF812M58

Specifications

Material: Spring Steel
Material: Spring Steel