MX FUEL 24" Edging Trowel

Item #: 2143055

Cat #: MXF324-2HD

UPC: 045242851584

$ 6499.00 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
The MILWAUKEE® MX FUEL™ 24” Walk- Behind Edging Trowel provides a smooth, balanced finishing experience with 5HP performance, no gas headaches, and 35 min of runtime per charge. The POWERSTATE™ Brushless Motor delivers 5HP performance and unmatched control with a max blade speed of 160 RPM and an ergonomic throttle design. The edging trowel provides instant power with no gas headaches and requires no regular maintenance, producing less noise and zero emissions for a safer workspace indoors or outdoors. The MX FUEL™ 24” Walk- Behind Edging Trowel is kitted with 2 MX FUEL™ REDLITHIUM™ FORGE™ HD12.0 batteries & a Super Charger. In just 65 minutes, you can charge an MX FUEL™ REDLITHIUM™ FORGE™ HD12.0 to 100%. Both the MX FUEL™ REDLITHIUM™ FORGE™ HD12.0 Battery & MX FUEL™ Super Charger are COOL-CYCLE™ Capable. COOL-CYCLE™ Active Cooling System, provides high-speed cooling for less downtime. The active cooling feature works with MX FUEL™ batteries that have COOL-CYCLE™ capability. REDLINK PLUS™ Intelligence ensures optimal performance and provides overload protection to protect your machine and battery during the toughest applications. The MILWAUKEE® MX FUEL™ 24” Walk-Behind Edging Trowel is ONE-KEY™ Compatible. You can track, manage and secure your equipment from your mobile device or computer using the industry’s largest Bluetooth® community tracking network. If your power trowel is ever lost or stolen, you can prevent tampering with remote lockout capability.?

Overview

The MILWAUKEE® MX FUEL™ 24” Walk- Behind Edging Trowel provides a smooth, balanced finishing experience with 5HP performance, no gas headaches, and 35 min of runtime per charge. The POWERSTATE™ Brushless Motor delivers 5HP performance and unmatched control with a max blade speed of 160 RPM and an ergonomic throttle design. The edging trowel provides instant power with no gas headaches and requires no regular maintenance, producing less noise and zero emissions for a safer workspace indoors or outdoors. The MX FUEL™ 24” Walk- Behind Edging Trowel is kitted with 2 MX FUEL™ REDLITHIUM™ FORGE™ HD12.0 batteries & a Super Charger. In just 65 minutes, you can charge an MX FUEL™ REDLITHIUM™ FORGE™ HD12.0 to 100%. Both the MX FUEL™ REDLITHIUM™ FORGE™ HD12.0 Battery & MX FUEL™ Super Charger are COOL-CYCLE™ Capable. COOL-CYCLE™ Active Cooling System, provides high-speed cooling for less downtime. The active cooling feature works with MX FUEL™ batteries that have COOL-CYCLE™ capability. REDLINK PLUS™ Intelligence ensures optimal performance and provides overload protection to protect your machine and battery during the toughest applications. The MILWAUKEE® MX FUEL™ 24” Walk-Behind Edging Trowel is ONE-KEY™ Compatible. You can track, manage and secure your equipment from your mobile device or computer using the industry’s largest Bluetooth® community tracking network. If your power trowel is ever lost or stolen, you can prevent tampering with remote lockout capability.?

MX FUEL™ 24" Walk-Behind Edging Trowel Kit

Also known as: 045242851584, MXF324-2HD, MILMXF3242HD

Specifications

No Specifications Available