MX FUEL 14" Cut-Off Saw Kit

Item #: 2143052

Cat #: MXF315-2XC

UPC: 045242754946

$ 3299.00 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
The MILWAUKEE® MX FUEL™ 14" Cut-Off Saw w/ RAPIDSTOP™ Brake delivers 14” gas performance with no gas headaches. The POWERSTATE™ Brushless Motor delivers the power to cut tough materials like concrete, rebar, and ductile iron. It delivers instant power with a push-button start and eliminates the repetitive motions of a pull start, providing faster cutting from start to finish. No gas engine means fewer wearable parts, less noise and vibration, and zero emissions for a safer workplace indoors or outdoors. RAPIDSTOP™ Blade Break & Kickback Control provides enhanced safety by stopping the blade in three seconds during regular use and in cases of kickback. With two (2) MX FUEL™ REDLITHIUM™ FORGE™ XC8.0 Batteries, it can cut 28 ft fully plunged in concrete or 240 cuts in #5 rebar. In just 45 minutes, you can charge an MX FUEL™ REDLITHIUM™ FORGE™ XC8.0 to 100%. Both the MX FUEL™ REDLITHIUM™ FORGE™ XC8.0 Battery & MX FUEL™ Super Charger are COOL-CYCLE™ Capable. COOL-CYCLE™ Active Cooling System provides high-speed cooling for less downtime. The REDLINK PLUS™ Intelligence ensures optimal tool performance and provides overload protection during tough applications. The Saw is ONE-KEY™ Compatible: Track, manage, and secure equipment from your mobile device or computer. The saw includes a load light indicator that optimizes runtime and blade life, as well as an electric onboard water connection that releases water only when the trigger is released, reducing mess onsite.

Overview

The MILWAUKEE® MX FUEL™ 14" Cut-Off Saw w/ RAPIDSTOP™ Brake delivers 14” gas performance with no gas headaches. The POWERSTATE™ Brushless Motor delivers the power to cut tough materials like concrete, rebar, and ductile iron. It delivers instant power with a push-button start and eliminates the repetitive motions of a pull start, providing faster cutting from start to finish. No gas engine means fewer wearable parts, less noise and vibration, and zero emissions for a safer workplace indoors or outdoors. RAPIDSTOP™ Blade Break & Kickback Control provides enhanced safety by stopping the blade in three seconds during regular use and in cases of kickback. With two (2) MX FUEL™ REDLITHIUM™ FORGE™ XC8.0 Batteries, it can cut 28 ft fully plunged in concrete or 240 cuts in #5 rebar. In just 45 minutes, you can charge an MX FUEL™ REDLITHIUM™ FORGE™ XC8.0 to 100%. Both the MX FUEL™ REDLITHIUM™ FORGE™ XC8.0 Battery & MX FUEL™ Super Charger are COOL-CYCLE™ Capable. COOL-CYCLE™ Active Cooling System provides high-speed cooling for less downtime. The REDLINK PLUS™ Intelligence ensures optimal tool performance and provides overload protection during tough applications. The Saw is ONE-KEY™ Compatible: Track, manage, and secure equipment from your mobile device or computer. The saw includes a load light indicator that optimizes runtime and blade life, as well as an electric onboard water connection that releases water only when the trigger is released, reducing mess onsite.

MX FUEL™ 14" Cut-Off Saw w/ RAPIDSTOP™ Brake Kit

Also known as: 045242754946, MXF315-2XC, MILMXF3152XC

Specifications

No Specifications Available