$ 649.00 EA
Company wide:
5
in stock
Documents & Guides
No Documents Available
The MILWAUKEE® MX FUEL™ Super Charger delivers up to 2X faster charging to 100%, getting users back to work faster and maximizing productivity. Super Chargers are Milwaukee’s fastest chargers, bringing you the fastest charge times across the entire MX FUEL™ System. Charge an MX FUEL™ REDLITHIUM™ FORGE™ XC8.0 in 45 Minutes and an MX FUEL™ REDLITHIUM™ FORGE™ HD12.0 in 65 Minutes. The MX FUEL™ Super Charger can also charge the MX FUEL™ XC406 (XC6.0) in 45 minutes, cutting the charge experience in half vs the MX FUEL™ Charger (MXFC). The MX FUEL™ Super Charger is COOL-CYCLE™ Capable. COOL-CYCLE™, Active Cooling System provides high-speed cooling for less downtime. The active cooling feature works with MX FUEL™ batteries that have COOL-CYCLE™ capability. This charger is ONE-KEY™ compatible for tracking, management, and includes an adjustable wattage feature to maximize outlet power on site. The charger features REDLINK™ Intelligence and communicates directly with your battery to monitor cell voltage, temperature, and charge status to optimize the performance and maximize the life of the pack. This charger is compatible with all MX FUEL™ batteries.
Overview
The MILWAUKEE® MX FUEL™ Super Charger delivers up to 2X faster charging to 100%, getting users back to work faster and maximizing productivity. Super Chargers are Milwaukee’s fastest chargers, bringing you the fastest charge times across the entire MX FUEL™ System. Charge an MX FUEL™ REDLITHIUM™ FORGE™ XC8.0 in 45 Minutes and an MX FUEL™ REDLITHIUM™ FORGE™ HD12.0 in 65 Minutes. The MX FUEL™ Super Charger can also charge the MX FUEL™ XC406 (XC6.0) in 45 minutes, cutting the charge experience in half vs the MX FUEL™ Charger (MXFC). The MX FUEL™ Super Charger is COOL-CYCLE™ Capable. COOL-CYCLE™, Active Cooling System provides high-speed cooling for less downtime. The active cooling feature works with MX FUEL™ batteries that have COOL-CYCLE™ capability. This charger is ONE-KEY™ compatible for tracking, management, and includes an adjustable wattage feature to maximize outlet power on site. The charger features REDLINK™ Intelligence and communicates directly with your battery to monitor cell voltage, temperature, and charge status to optimize the performance and maximize the life of the pack. This charger is compatible with all MX FUEL™ batteries.
MX FUEL™ Super Charger
Also known as: 045242742103, MXFSC, MILMXFSC
Specifications
No Specifications Available