MXF REDLITHIUM FORGE HD12.0

Item #: 2143047

Cat #: MXFHD812

UPC: 045242742318

$ 1199.00 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
The MILWAUKEE® MX FUEL™ REDLITHIUM™ FORGE™ HD12.0 battery pack delivers up to 2x more runtime, has COOL-CYCLE™ capability for high-speed cooling, and the longest life versus REDLITHIUM™ batteries. REDLITHIUM™ FORGE™ are Milwaukee’s most powerful, fastest charging, and longest life batteries. With 2X more runtime vs. MX FUEL™ REDLITHIUM™ XC406 (XC6.0), this battery delivers more work per charge allowing you to run your equipment longer and keep up with high demand applications. When paired with the MILWAUKEE® MX FUEL™ Super Charger this battery charges in just 65-minutes to 100%. The MX FUEL™ REDLITHIUM™ FORGE™ HD12.0 is COOL-CYCLE™ capable. COOL-CYCLE™ Active Cooling System, provides high-speed cooling for less downtime. The active cooling feature works with MX FUEL™ batteries that have COOL-CYCLE™ capability. This battery pack delivers longest life for the most recharges and best performance over the life of the pack. The HD12.0 battery has the best protection from jobsite, weather, and environmental conditions. With ONE-KEY™, track, manage and secure equipment from your mobile device or computer using the industry’s largest Bluetooth® community tracking network. If ever lost or stolen, prevent tampering with remote lockout capability. REDLINK™ Intelligence allows the battery to communicate with MX FUEL™ equipment in application to optimize performance. This battery is fully compatible with all MX FUEL™ equipment and chargers.

Overview

The MILWAUKEE® MX FUEL™ REDLITHIUM™ FORGE™ HD12.0 battery pack delivers up to 2x more runtime, has COOL-CYCLE™ capability for high-speed cooling, and the longest life versus REDLITHIUM™ batteries. REDLITHIUM™ FORGE™ are Milwaukee’s most powerful, fastest charging, and longest life batteries. With 2X more runtime vs. MX FUEL™ REDLITHIUM™ XC406 (XC6.0), this battery delivers more work per charge allowing you to run your equipment longer and keep up with high demand applications. When paired with the MILWAUKEE® MX FUEL™ Super Charger this battery charges in just 65-minutes to 100%. The MX FUEL™ REDLITHIUM™ FORGE™ HD12.0 is COOL-CYCLE™ capable. COOL-CYCLE™ Active Cooling System, provides high-speed cooling for less downtime. The active cooling feature works with MX FUEL™ batteries that have COOL-CYCLE™ capability. This battery pack delivers longest life for the most recharges and best performance over the life of the pack. The HD12.0 battery has the best protection from jobsite, weather, and environmental conditions. With ONE-KEY™, track, manage and secure equipment from your mobile device or computer using the industry’s largest Bluetooth® community tracking network. If ever lost or stolen, prevent tampering with remote lockout capability. REDLINK™ Intelligence allows the battery to communicate with MX FUEL™ equipment in application to optimize performance. This battery is fully compatible with all MX FUEL™ equipment and chargers.

MX FUEL™ REDLITHIUM™ FORGE™ HD12.0 Battery Pack

Also known as: 045242742318, MXFHD812, MILMXFHD812

Specifications

No Specifications Available