PACKOUT 10" Structured Tote

Item #: 2143039

Cat #: 48-22-8311

UPC: 045242774715

$ 224.97 EA
Company wide:
1 in stock
Documents & Guides
No Documents Available
The MILWAUKEE® PACKOUT™ Modular Storage System is the industry 's most durable and versatile storage system. The PACKOUT™ 10” Structured Tote features tear resistant layered ballistic material, a reinforced structure that holds its shape over time, and has a carrying capacity of up to 50 pounds. The impact-resistant molded base connects with other MILWAUKEE® PACKOUT™ system components via integrated locking cleats. The 10" Structured Tote has all metal hardware, YKK zippers, and 35 pockets. The padded shoulder strap quickly and conveniently stores on the handle for maximum organization. The PACKOUT™ Modular Storage System allows users to customize and build their tool storage to suit their needs.

Overview

The MILWAUKEE® PACKOUT™ Modular Storage System is the industry 's most durable and versatile storage system. The PACKOUT™ 10” Structured Tote features tear resistant layered ballistic material, a reinforced structure that holds its shape over time, and has a carrying capacity of up to 50 pounds. The impact-resistant molded base connects with other MILWAUKEE® PACKOUT™ system components via integrated locking cleats. The 10" Structured Tote has all metal hardware, YKK zippers, and 35 pockets. The padded shoulder strap quickly and conveniently stores on the handle for maximum organization. The PACKOUT™ Modular Storage System allows users to customize and build their tool storage to suit their needs.

PACKOUT™ 10" Structured Tote

Also known as: 045242774715, 48-22-8311, MIL48228311

Specifications

No Specifications Available