
38W Dual-Head LED Floodlight w/ Motion Sensor, Black
Item #: 2142950
Cat #: STL360H/L
UPC: 192552026697
$ 285.04 EA
Company wide:
7
in stock
Documents & Guides
Dual-Head LED Floodlight w/ Motion Sensor, 38 Watt, 120V, 90 CRI, 3600 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, Bronze.
Overview
Dual-Head LED Floodlight w/ Motion Sensor, 38 Watt, 120V, 90 CRI, 3600 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, Bronze.
Also known as: 192552026697, STL360H/L, RABSTL360HL
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 38 |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 90 |
| Color: | Bronze |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Volts AC: | 120 |
| Color: | Bronze |
| Wattage: | 38 |
| Color Rendering Index (CRI): | 90 |
| Light Technology: | LED |