
4' LED Linear Strip Fixture w/ EM
Item #: 2142902
Cat #: RP-B-LS-G2-4FT-30W-40K-WC-EMG
UPC: 844006089184
$ 210.36 EA
Company wide:
0
in stock
Documents & Guides
4' LED Linear Strip Fixture: 120-277V, 20/30/40 Watt, 3250-5200 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, 90 minute Emergency Battery Backup included. 0-10V Dim to Off, 80+ CRI, Suspended and surface mounted options available
Overview
4' LED Linear Strip Fixture: 120-277V, 20/30/40 Watt, 3250-5200 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, 90 minute Emergency Battery Backup included. 0-10V Dim to Off, 80+ CRI, Suspended and surface mounted options available
Also known as: 844006089184, RP-B-LS-G2-4FT-30W-40K-WC-EMG, LGDRPBLSG24FT30W40
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Length: | 4 ft, 48 in |
| Type: | Emergency Backup |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Type: | Emergency Backup |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |