LED 7" ROUND SURFACE MOUNT - 6PK

Item #: 2142881

Cat #: 62-1752

UPC: 045923627170

Company wide:
0 in stock
Documents & Guides
7 Inch; LED Flush Mount Fixture; Surface Mount; Round; 16 Watt; 900L; 3000K; 120V; Dimmable; White Finish; 6pk. California T24 2016 - 2022 JA8 Listed. Satco/Nuvo p/n: 62-1752

Overview

7 Inch; LED Flush Mount Fixture; Surface Mount; Round; 16 Watt; 900L; 3000K; 120V; Dimmable; White Finish; 6pk. California T24 2016 - 2022 JA8 Listed. Satco/Nuvo p/n: 62-1752
Also known as: 045923627170, 62-1752, SAT621752

Specifications

Color Temperature: 3000 (Warm White)
Diameter: 7 in
Volts AC: 120
Mounting: Surface
Color: White
Color Rendering Index (CRI): 90
Lumens: 900
Wattage: 16
Shape: Round
Type: LED Fixture
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Lumens: 900
Shape: Round
Dimmable: Yes
Diameter: 7 in
Mounting: Surface
Color Rendering Index (CRI): 90
Wattage: 16
Type: LED Fixture