
2" Round LED Downlight, 27-50K, White
Item #: 2142743
Cat #: RL275-600L-DIMTR-120-27K/30K/35K/40K/50K-90-WH
UPC: 194672038833
$ 52.91 EA
Company wide:
24
in stock
Documents & Guides
2 Inch Round LED Downlight, 120V, 90+ CRI, 600 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable (Triac), White
Overview
2 Inch Round LED Downlight, 120V, 90+ CRI, 600 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable (Triac), White
2” round LED baffle luminaire engineered for new construction, remodel or retrofit to accommodate insulated or dropped ceilings. Remote driver allows easy installation and maintenance. Small aperture and shallow depth are ideal for unlimited applications
Also known as: 194672038833, RL275-600L-DIMTR-120-27K/30K/35K/40K/50K-90-WH, ETERL275600LDIMTR1
Specifications
| Lumens: | 1000 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable, 2700 to 5000 (Warm to Cool White) |
| Volts AC: | 120 |
| Size: | 2 in |
| Color: | White |
| Color Rendering Index (CRI): | 90+ |
| Light Technology: | LED |
| Dimmable: | Yes |
| Lumens: | 1000 |
| Volts AC: | 120 |
| Color: | White |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable, 2700 to 5000 (Warm to Cool White) |
| Size: | 2 in |
| Color Rendering Index (CRI): | 90+ |
| Dimmable: | Yes |