130W LH1 Linear High Bay, 50K

Item #: 2142684

Cat #: LH1-130-50-U

UPC:

Company wide:
0 in stock
Documents & Guides
LH1 Linear High Bay, 130W, 19500 Lumens, 5000K, 120-277V, 0-10V Dimming, Ordering Code: 13408, DLC# S-6LMAYV

Overview

LH1 Linear High Bay, 130W, 19500 Lumens, 5000K, 120-277V, 0-10V Dimming, Ordering Code: 13408, DLC# S-6LMAYV
Also known as: LH1-130-50-U, EIKLH113050U

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 130
Lumens: 19500
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Color Temperature: 5000 (Bright White)
Lumens: 19500
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 130
Type: 0-10V Dimming
Dimmable: Yes
Standards: DLC Listed (Standard)