2
more

$ 109.99 EA
Company wide:
188
in stock
Documents & Guides
Earmuffs With Smart Sense Allows Users To Safely Listen To Their Surrounding Environment And Clearly Communicate With Co-Workers, Enjoy Premium Audio Quality With Rich Bass, Clear Mids And Crisp Treble Through The Latest Bluetooth® 5.1 Technology, USB-C Rechargeable Battery Offers Up To 25 Hours Of Runtime On A Single Charge, Noise Reduction Rating (NRR) Of 23 Protects And Prolongs Your Hearing, Dual-Knob Design With Unique Grooves Enables Independent Control Of Smart Sense And Bluetooth® Volume, Vented Headband Provides Cool Comfort In The Hot Summer Months, Soft Memory-Foam Ear Cushions Designed For All-Day Use, Noise Cancelling Microphones Eliminate Background For Crystal Clear Calls In Loud Environments, Durable Construction With 6.6-Foot (2 M) Drop Protection And IPX4 Rating
Overview
Earmuffs With Smart Sense Allows Users To Safely Listen To Their Surrounding Environment And Clearly Communicate With Co-Workers, Enjoy Premium Audio Quality With Rich Bass, Clear Mids And Crisp Treble Through The Latest Bluetooth® 5.1 Technology, USB-C Rechargeable Battery Offers Up To 25 Hours Of Runtime On A Single Charge, Noise Reduction Rating (NRR) Of 23 Protects And Prolongs Your Hearing, Dual-Knob Design With Unique Grooves Enables Independent Control Of Smart Sense And Bluetooth® Volume, Vented Headband Provides Cool Comfort In The Hot Summer Months, Soft Memory-Foam Ear Cushions Designed For All-Day Use, Noise Cancelling Microphones Eliminate Background For Crystal Clear Calls In Loud Environments, Durable Construction With 6.6-Foot (2 M) Drop Protection And IPX4 Rating
Klein Tools Cat. No. AESEM1S Earmuffs are engineered to incorporate both Situational Awareness and Bluetooth® technologies for connectivity to surroundings and music. The dual-knob design featuring unique grooves for easy identification enables users to precisely adjust their Situational Awareness or Bluetooth® volumes. Ergonomically designed vented headband provides cool comfort for all-day wear. These earmuffs charge in 2 hours, providing 25 hours of runtime.
Also known as: 092644693946, AESEM1S, KLEAESEM1S
Features & Benefits
- Earmuffs with SMART SENSE allows users to safely listen to their surrounding environment and clearly communicate with co-workers
- Enjoy premium audio quality with rich bass, clear mids and crisp treble through the latest Bluetooth® 5.1 technology
- USB-C rechargeable battery offers up to 25 hours of runtime on a single charge
- Noise Reduction Rating (NRR) of 23 protects and prolongs your hearing
- Dual-knob design with unique grooves enables independent control of SMART SENSE and Bluetooth® volume
Specifications
| Color: | Gray, Orange/Black |
| Color: | Gray, Orange/Black |