2
more

Company wide:
0
in stock
9 Watt PL 2-Pin LED; 1100 Lumens; G24d Base; CCT Selectable; White Finish; 120-277 Volts
Overview
9 Watt PL 2-Pin LED; 1100 Lumens; G24d Base; CCT Selectable; White Finish; 120-277 Volts
SATCO|NUVO's Dual Position 9W 2-pin PL Lamp is the perfect blend of flexibility, functionality and innovation. Designed with versatility in mind, this lamp features a 90 degree rotatable head that allows light to be directed as needed in both vertical and horizontal applications. The lamp also extends lengthwise and offers a rotatable base to accommodate centering illumination in horizontal installations. To make it the ultimate pin-based solution, this lamp can be installed in ballast bypass and ballast compatible configurations. Five CCT selectable and dimmable with select ballasts, SATCO|NUVO's Dual Position Lamp is the ideal choice for any environment.
Also known as: 045923211485, S21411, SATS21411
Features & Benefits
- 90 Degree Rotatable and lockable head and end-cap
- Extendable base for horizontal applications
- 26W and 42W triple CFL bulb replacements
- Dual mode Type A/B
- 5 CCT Selectable
- Dimmable
- Wet Location Rated
- Suggested for use in Indoor commercial downlights and high ceiling applications
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Color Rendering Index (CRI): | 82 |
| Color: | White |
| Wattage: | 9 |
| Shape: | PL |
| Light Technology: | LED |
| Dimmable: | Yes |
| Base: | 2-Pin (G24d-2) |
| Type: | Hybrid (Type A+B) |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Color: | White |
| Shape: | PL |
| Dimmable: | Yes |
| Type: | Hybrid (Type A+B) |
| Color Rendering Index (CRI): | 82 |
| Wattage: | 9 |
| Light Technology: | LED |
| Base: | 2-Pin (G24d-2) |