2
more

$ 14.94 EA
Company wide:
0
in stock
11 Watt PAR30LN LED; Medium Base; Silver Finish; CCT Selectable; 120 Volt; 40 Degree Beam Angle
Overview
11 Watt PAR30LN LED; Medium Base; Silver Finish; CCT Selectable; 120 Volt; 40 Degree Beam Angle
SATCO|NUVO's LED PAR Lamps are the perfect solution for recessed and flood lighting. The PAR30 Long Neck 40 degree beam angle offers the best illumination for your application. Features a unique dial for the choice between 2700K/3000K/3500K/4000K/5000K color temperatures to create different ambient indoor or outdoor environments.
Also known as: 045923115868, S11586, SATS11586
Features & Benefits
- 5 CCT Selectable with unique color selection dial
- Wet location rated
- Indoor or outdoor use
- Rated for use in enclosed fixtures
- 90 CRI
- 11W
- Dimmable
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Base: | Medium Screw (E26) |
| Color: | Silver |
| Color Rendering Index (CRI): | 90 |
| Wattage: | 11 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Shape: | PAR30LN |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Color: | Silver |
| Wattage: | 11 |
| Dimmable: | Yes |
| Base: | Medium Screw (E26) |
| Color Rendering Index (CRI): | 90 |
| Light Technology: | LED |
| Shape: | PAR30LN |