8.8 WATT A19 LED MEDIUM BASE CCT SELECTABLE 120 VOLT WHITE FINISH

Item #: 2142658

Cat #: S11791

UPC: 045923117916

$ 7.91 EA
Company wide:
52 in stock
Documents & Guides
8.8 WATT A19 LED MEDIUM BASE CCT SELECTABLE 120 VOLT WHITE FINISH

Overview

8.8 WATT A19 LED MEDIUM BASE CCT SELECTABLE 120 VOLT WHITE FINISH

Illuminate any space with ease using SATCO|NUVO's 8.8W A19 lamps with E26 base and ColorQuick technology. These versatile lamps allow you to choose the perfect color temperature for any room, creating an atmosphere that suits your mood. Whether you want to relax in the living room after a long day, or work in a well-lit office, our lamps offer the perfect lighting solution. Available with dimming capabilities, you can adjust the brightness to your liking. With a high 90 CRI, our lamps provide exceptional color rendering, ensuring that colors look vibrant and true-to-life. They are also rated for damp locations and enclosed fixtures, making them suitable for use in any area of your home. Ideal for use in bedrooms, living rooms, offices, table lamps, floor lamps, ceiling fans, and more, these A19 lamps are the perfect addition to any space.

Also known as: 045923117916, S11791, SATS11791

Features & Benefits

  • 5CCT Selectable 2700K/3000K/2500K/4000K/5000K
  • 8.8 Watts, 800 Lumens
  • 60W Incandescent Replacement
  • Standard A19 shape for a variety of applications
  • 90 CRI for exceptional color rendering
  • Rated for enclosed fixtures
  • E26 Base
  • Dimmable

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Base: Medium Screw (E26)
Color: White
Color Rendering Index (CRI): 90
Shape: A19 (Arbitrary)
Wattage: 8.800
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Color: White
Shape: A19 (Arbitrary)
Light Technology: LED
Base: Medium Screw (E26)
Color Rendering Index (CRI): 90
Wattage: 8.800
Dimmable: Yes