13BR40/LED/5CCT/E26/120V/4PK

Item #: 2142656

Cat #: S11781

UPC: 045923117817

Company wide:
0 in stock
Documents & Guides
13 Watt BR40 LED; Medium Base; CCT Selectable; White Finish; 90 CRI; 120 Volt; 4 Pack

Overview

13 Watt BR40 LED; Medium Base; CCT Selectable; White Finish; 90 CRI; 120 Volt; 4 Pack

Satco|Nuvo's S11781 13-watt LED BR lamp is the perfect lighting solution for a range of indoor spaces. CCT selectable, choose from 2700/3000/3500/4000/5000K color temperatures at installation to create the perfect ambiance for any room. With an impressive 82 lumens per watt, a wide 100 degree beam angle and a color rendering index of 90, this lamp ensures maximum coverage of true-to-life illumination in living rooms, family rooms, kitchens and hallways.

Also known as: 045923117817, S11781, SATS11781

Features & Benefits

  • CCT Selectable
  • Superior 90 CRI
  • Rated for use in enclosed fixtures
  • Damp location rated
  • Dimmable
  • 75 watt incandescent replacement

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Base: Medium Screw (E26)
Wattage: 13
Shape: BR40 (Bulged Reflector)
Color: White
Color Rendering Index (CRI): 90
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Wattage: 13
Color: White
Light Technology: LED
Base: Medium Screw (E26)
Shape: BR40 (Bulged Reflector)
Color Rendering Index (CRI): 90
Dimmable: Yes