8.5BR30/LED/5CCT/E26/120V

Item #: 2142653

Cat #: S11778

UPC: 045923117787

$ 12.43 EA
Company wide:
34 in stock
Documents & Guides
8.5 Watt BR30 LED; Medium Base; CCT Selectable; White Finish; 90 CRI; 120 Volt

Overview

8.5 Watt BR30 LED; Medium Base; CCT Selectable; White Finish; 90 CRI; 120 Volt

Satco|Nuvo's S11778 8.5-watt LED BR lamp is the perfect lighting solution for a range of indoor spaces. CCT selectable, choose from 2700/3000/3500/4000/5000K color temperatures at installation to create the perfect ambiance for any room. With an impressive 82 lumens per watt, and a wide 100 degree beam angle and a color rendering index of 90, this lamp ensures maximum coverage of true-to-life illumination in living rooms, family rooms, kitchens and hallways.

Also known as: 045923117787, S11778, SATS11778

Features & Benefits

  • CCT Selectable
  • Superior 90 CRI
  • Rated for use in enclosed fixtures
  • Damp location rated
  • Dimmable
  • 65 watt incandescent replacement

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Base: Medium Screw (E26)
Color: White
Color Rendering Index (CRI): 90
Shape: BR30 (Blown Reflector)
Wattage: 8.500
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Color: White
Shape: BR30 (Blown Reflector)
Light Technology: LED
Base: Medium Screw (E26)
Color Rendering Index (CRI): 90
Wattage: 8.500
Dimmable: Yes