9W A19 LED Lamp, 30/40/50K (4PK)

Item #: 2142650

Cat #: S11775

UPC: 045923117756

Company wide:
0 in stock
Documents & Guides
9 Watt A19 LED; Medium Base; CCT Selectable; White Finish; 90 CRI; 120 Volt; 4 Pack

Overview

9 Watt A19 LED; Medium Base; CCT Selectable; White Finish; 90 CRI; 120 Volt; 4 Pack

Illuminate any space with ease using SATCO|NUVO's 9W A19 lamps with E26 base and ColorQuick technology. These versatile lamps allow you to choose the perfect color temperature for any room, creating an atmosphere that suits your mood. Whether you want to relax in the living room after a long day, or work in a well-lit office, our lamps offer the perfect lighting solution. With a high 90 CRI, our lamps provide exceptional color rendering, ensuring that colors look vibrant and true-to-life. They are also rated for damp locations and enclosed fixtures, making them suitable for use in any area of your home. Ideal for use in bedrooms, living rooms, offices, table lamps, floor lamps, ceiling fans, and more, these A19 lamps are the perfect addition to any space. Sold in packs of 4 per box, these lamps make them ideal for easy retail or contractor sale.

Also known as: 045923117756, S11775, SATS11775

Features & Benefits

  • 3CCT Selectable 3000K/4000K/5000K
  • 9 Watts, 800 Lumens
  • 60W Incandescent Replacement
  • Standard A19 shape for a variety of applications
  • 90 CRI for exceptional color rendering
  • Rated for enclosed fixtures
  • E26 Base
  • Multi-pack

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Base: Medium Screw (E26)
Color: White
Color Rendering Index (CRI): 90
Shape: A19 (Arbitrary)
Wattage: 9
Light Technology: LED
Dimmable: No
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color: White
Shape: A19 (Arbitrary)
Light Technology: LED
Base: Medium Screw (E26)
Color Rendering Index (CRI): 90
Wattage: 9
Dimmable: No