9A19/LED/3CCT/E26/120V

Item #: 2142646

Cat #: S11771

UPC: 045923117718

Company wide:
0 in stock
Documents & Guides
9 Watt A19 LED; Medium Base; CCT Selectable; White Finish; 90 CRI; 120 Volt

Overview

9 Watt A19 LED; Medium Base; CCT Selectable; White Finish; 90 CRI; 120 Volt

Illuminate any space with ease using SATCO|NUVO's 9W A19 lamps with E26 base and ColorQuick technology. These versatile lamps allow you to choose the perfect color temperature for any room, creating an atmosphere that suits your mood. Whether you want to relax in the living room after a long day, or work in a well-lit office, our lamps offer the perfect lighting solution. With a high 90 CRI, our lamps provide exceptional color rendering, ensuring that colors look vibrant and true-to-life. They are also rated for damp locations and enclosed fixtures, making them suitable for use in any area of your home. Ideal for use in bedrooms, living rooms, offices, table lamps, floor lamps, ceiling fans, and more, these A19 lamps are the perfect addition to any space.

Also known as: 045923117718, S11771, SATS11771

Features & Benefits

  • 3CCT Selectable 3000K/4000K/5000K
  • 9 Watts, 800 Lumens
  • 60W Incandescent Replacement
  • Standard A19 shape for a variety of applications
  • 90 CRI for exceptional color rendering
  • Rated for enclosed fixtures
  • E26 Base
  • Efficacy up to 88 LPW

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Color: White
Shape: A19 (Arbitrary)
Wattage: 9
Light Technology: LED
Dimmable: No
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Light Technology: LED
Base: Medium Screw (E26)
Color: White
Wattage: 9
Dimmable: No