5.5T14/LED/CL/820/120V/E26

Item #: 2142643

Cat #: S21378

UPC: 045923231780

Company wide:
0 in stock
Documents & Guides
5.5 Watt T14 LED; Clear; Medium Base; 2000K; 500 Lumens; 120 Volt

Overview

5.5 Watt T14 LED; Clear; Medium Base; 2000K; 500 Lumens; 120 Volt

Known for producing a wide range of quality lighting products, Satco|Nuvo's S21378 clear amber bulb is no exception. At just 4 watts, it requires far less energy to operate than traditional vintage bulbs, while keeping with the style and design of filament lamps. Ideal for exit signs, picture lights, or decorative where a medium base is required, it is also wet rated, another feature that isn't required but adds versatility and multi-purpose use. Designed with a direct output of 2000K, delivering a soft ambiance, it is perfectly suited for today's lighting solutions.

Also known as: 045923231780, S21378, SATS21378

Features & Benefits

  • 5.5 watt with 500 lumens, 80 CRI, 2000K
  • Dimensions: 4.53 inch length x 1.77 inch diameter
  • Amber Clear Finish
  • 3-Year Limited Warranty
  • Wet rated with a beam spread of 300 degrees
  • Features an incandescent equivalent of 40 watts
  • Rated for 15,000 hours

Specifications

Shape: T14 (Tubular)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 90
Color Temperature: 2000 (Warm White)
Wattage: 5.500
Light Technology: LED
Dimmable: Yes
Shape: T14 (Tubular)
Color Rendering Index (CRI): 90
Wattage: 5.500
Dimmable: Yes
Base: Medium Screw (E26)
Color Temperature: 2000 (Warm White)
Light Technology: LED