4T6.5/LED/CL/940/120V/DC

Item #: 2142640

Cat #: S21375

UPC: 045923231759

Company wide:
0 in stock
Documents & Guides
4 Watt T6.5 LED; Clear; Double Contact Bayonet Base; 4000K; 400 Lumens; 120 Volt

Overview

4 Watt T6.5 LED; Clear; Double Contact Bayonet Base; 4000K; 400 Lumens; 120 Volt

Known for producing a wide range of quality lighting products, Satco|Nuvo's S21375 clear bulb is no exception. At just 4 watts, it requires far less energy to operate than traditional vintage bulbs, while keeping with the style and design of filament lamps. Ideal for exit signs, picture lights, or decorative where a double-contact bayonet base is required, it is also wet rated, another feature that isn't required but adds versatility and multi-purpose use. Designed with a direct output of 4000K in cool white, an invigorating illumination, it is perfectly suited for today's lighting solutions.

Also known as: 045923231759, S21375, SATS21375

Features & Benefits

  • 4 watt with 400 lumens, 90 CRI, 4000K in cool white
  • Dimensions: 5.12 inch length x .79 diameter
  • Clear Finish
  • 3-Year Limited Warranty
  • Wet rated with a beam spread of 300 degrees
  • Features an incandescent equivalent of 40 watts
  • Rated for 15,000 hours

Specifications

Wattage: 4
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 90
Shape: T6-1/2 (Tubular)
Light Technology: LED
Dimmable: Yes
Base: Bayonet (BA15d)
Wattage: 4
Color Rendering Index (CRI): 90
Light Technology: LED
Base: Bayonet (BA15d)
Color Temperature: 4000 (Cool White)
Shape: T6-1/2 (Tubular)
Dimmable: Yes