4T6.5/LED/FR/940/120V/E17

Item #: 2142638

Cat #: S21373

UPC: 045923231735

$ 9.30 EA
Company wide:
0 in stock
Documents & Guides
4 Watt T6.5 LED; Frosted; Intermediate Base; 4000K; 360 Lumens; 120 Volt

Overview

4 Watt T6.5 LED; Frosted; Intermediate Base; 4000K; 360 Lumens; 120 Volt

Known for producing a wide range of quality lighting products, Satco|Nuvo's S21373 frosted bulb is no exception. At just 4 watts, it requires far less energy to operate than traditional vintage bulbs, while keeping with the style and design of filament lamps. Ideal for desk lights, or appliances where an intermediate base bulb is required, it is also wet rated, another feature that isn't required but adds versatility and multi-purpose use. Designed with a direct output of 4000K in cool white, an invigorating illumination, it is perfectly suited for today's lighting solutions.

Also known as: 045923231735, S21373, SATS21373

Features & Benefits

  • 4 watt with 360 lumens, 90 CRI, 4000K in cool white
  • Dimensions: 5.12 inch length x .79 diameter
  • Frosted Finish
  • 3-Year Limited Warranty
  • Wet rated with a beam spread of 320 degrees
  • Features an incandescent equivalent of 40 watts
  • Rated for 15,000 hours

Specifications

Wattage: 4
Color Temperature: 4000 (Cool White)
Color: Frosted
Color Rendering Index (CRI): 90
Base: Intermediate Screw (E17)
Shape: T6-1/2 (Tubular)
Light Technology: LED
Dimmable: Yes
Wattage: 4
Color: Frosted
Base: Intermediate Screw (E17)
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 90
Shape: T6-1/2 (Tubular)
Dimmable: Yes