4T6.5/LED/FR/930/120V/E17

Item #: 2142637

Cat #: S21372

UPC: 045923231728

Company wide:
0 in stock
Documents & Guides
4 Watt T6.5 LED; Frosted; Intermediate Base; 3000K; 360 Lumens; 120 Volt

Overview

4 Watt T6.5 LED; Frosted; Intermediate Base; 3000K; 360 Lumens; 120 Volt

Known for producing a wide range of quality lighting products, Satco|Nuvo's S21372 frosted bulb is no exception. At just 4 watts, it requires far less energy to operate than traditional vintage bulbs, while keeping with the style and design of filament lamps. Ideal for desk lights, or appliances where an intermediate base bulb is required, it is also wet rated, another feature that isn't required but adds versatility and multi-purpose use. Designed with a direct output of 3000K in warm white, delivering a soft ambiance, it is perfectly suited for today's lighting solutions.

Also known as: 045923231728, S21372, SATS21372

Features & Benefits

  • 4 watt with 360 lumens, 90 CRI, 3000K in warm white
  • Dimensions: 5.12 inch length x .79 diameter
  • Frosted Finish
  • 3-Year Limited Warranty
  • Wet rated with a beam spread of 320 degrees
  • Features an incandescent equivalent of 40 watts
  • Rated for 15,000 hours

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 4
Color: Frosted
Color Rendering Index (CRI): 90
Base: Intermediate Screw (E17)
Shape: T6-1/2 (Tubular)
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color: Frosted
Base: Intermediate Screw (E17)
Light Technology: LED
Wattage: 4
Color Rendering Index (CRI): 90
Shape: T6-1/2 (Tubular)
Dimmable: Yes