2
more

4 WATT T6.5 LED CLEAR INTERMEDIATE BASE 3000K 400 LUMENS 120 VOLT
Item #: 2142635
Cat #: S21370
UPC: 045923231704
Company wide:
0
in stock
Documents & Guides
4 WATT T6.5 LED CLEAR INTERMEDIATE BASE 3000K 400 LUMENS 120 VOLT
Overview
4 WATT T6.5 LED CLEAR INTERMEDIATE BASE 3000K 400 LUMENS 120 VOLT
Known for producing a wide range of quality lighting products, Satco|Nuvo's S21370 clear bulb is no exception. At just 4 watts, it requires far less energy to operate than traditional vintage bulbs, while keeping with the style and design of filament lamps. Ideal for desk lights, or appliances where an intermediate base bulb is required, it is also wet rated, another feature that isn't required but adds versatility and multi-purpose use. Designed with a direct output of 3000K in warm white, delivering a soft ambiance, it is perfectly suited for today's lighting solutions.
Also known as: 045923231704, S21370, SATS21370
Features & Benefits
- 4 watt with 400 lumens, 90 CRI, 3000K in warm white
- Dimensions: 5.12 inch length x .79 diameter
- Clear Finish
- 3-Year Limited Warranty
- Wet rated with a beam spread of 300 degrees
- Features an incandescent equivalent of 40 watts
- Rated for 15,000 hours
Specifications
| Color Temperature: | 3000 (Warm White) |
| Wattage: | 4 |
| Color Rendering Index (CRI): | 90 |
| Base: | Intermediate Screw (E17) |
| Shape: | T6-1/2 (Tubular) |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White) |
| Color Rendering Index (CRI): | 90 |
| Shape: | T6-1/2 (Tubular) |
| Dimmable: | Yes |
| Wattage: | 4 |
| Base: | Intermediate Screw (E17) |
| Light Technology: | LED |