5B11/DUSK/DAWN/927

Item #: 2142633

Cat #: S11477

UPC: 045923114779

Company wide:
0 in stock
Documents & Guides
5 Watt B11; Dusk to Dawn LED; 2700K; Candelabra Base; 120 Volt; 90 CRI; With Photocell

Overview

5 Watt B11; Dusk to Dawn LED; 2700K; Candelabra Base; 120 Volt; 90 CRI; With Photocell

The Satco|Nuvo S11477 LED lamp has an ace up it's sleeve, it features a dusk-to-dawn capability! No need to worry about timers, or if you forgot to turn the lights off, at sun up they turn on and at sundown, they turn off, simple as that. This particular candelabra-based bulb with a clear design, allows for maximum light output, perfect for entryways, outdoor applications, to name a few. It can be safely used in areas of high moisture, such as bathrooms, and covered exterior spaces, like porches or patios. Designed with a soft output of 2700K in a warm white, these bulbs provide an inviting, everyday lighting solution for many application.

Also known as: 045923114779, S11477, SATS11477

Features & Benefits

  • 5 watt with 500 lumens, 90 CRI, 2700K in warm white
  • Built-in photocell with dusk-to-dawn capability
  • Dimensions: 4.02 inch length x 1.38 inch depth
  • Clear finish
  • 3-Year Limited Warranty
  • Damp rated with a beam spread of 280 degrees
  • Features an incandescent equivalent of 60 watts
  • Rated for 15,000 hours

Specifications

Wattage: 5
Shape: B11 (Blunt Tip)
Type: Photocell
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: No
Base: Candelabra Screw (E12)
Wattage: 5
Type: Photocell
Color Temperature: 2700 (Warm White)
Dimmable: No
Shape: B11 (Blunt Tip)
Color Rendering Index (CRI): 90
Light Technology: LED
Base: Candelabra Screw (E12)