15PAR38/LED/40'/940/120V-277V

Item #: 2142632

Cat #: S11487

UPC: 045923114878

Company wide:
0 in stock
Documents & Guides
15 Watt PAR38 LED; 4000K; Medium Base; 120-277 Volt; 90 CRI

Overview

15 Watt PAR38 LED; 4000K; Medium Base; 120-277 Volt; 90 CRI

Commonly used in applications where a cool and crisp atmosphere is desired, the Satco|Nuvo S11487 PAR38 LED flood-style lamp is ideal for commercial, hospitality, general, recessed, task lighting, including residential. Suitable in areas where moisture or water exposure is a concern, this is easily solved with the wet location rating for use outdoors and in bathrooms, kitchens, etc. Designed with a sharp output of 4000K in a cool white, these bulbs provide an invigorating, on-point lighting solution for just about any application.

Also known as: 045923114878, S11487, SATS11487

Features & Benefits

  • 15 watt with 1200 lumens, 90 CRI, 4000K in cool white
  • Dimensions: 5.04 inch length X 4.80 inch diameter
  • Silver Finish with a Clear Lensed
  • 3-Year Limited Warranty
  • Wet rated with a beam spread of 40 degrees
  • Features an incandescent equivalent of 90 watts
  • Rated for 15,000 hours

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Wattage: 15
Color Rendering Index (CRI): 90
Shape: PAR38 (Sealed Beam)
Standards: California Title 20
Light Technology: LED
Dimmable: No
Base: Medium Screw (E26)
Wattage: 15
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 90
Standards: California Title 20
Dimmable: No