2
more

15 WATT PAR38 LED 3000K MEDIUM BASE 120-277 VOLT 90 CRI
Item #: 2142631
Cat #: S11486
UPC: 045923114861
Company wide:
0
in stock
Documents & Guides
15PAR38/LED/40'/930/120V-277V
Overview
15PAR38/LED/40'/930/120V-277V
Commonly used in applications where a warm and comfortable atmosphere is desired, the Satco|Nuvo S11486 PAR38 LED flood-style lamp is ideal for commercial, hospitality, general, recessed, task lighting, including residential. Suitable in areas where moisture or water exposure is a concern, this is easily solved with the wet location rating for use outdoors and in bathrooms, kitchens, etc. Designed with a soft output of 3000K in a soft white, these bulbs provide an inviting, unobtrusive lighting solution for just about any application.
Also known as: 045923114861, S11486, SATS11486
Features & Benefits
- 15 watt with 1200 lumens, 90 CRI, 3000K in soft white
- Dimensions: 5.04 inch length X 4.80 inch diameter
- Silver Finish with a Clear Lensed
- 3-Year Limited Warranty
- Wet rated with a beam spread of 40 degrees
- Features an incandescent equivalent of 90 watts
- Rated for 15,000 hours
Specifications
| Color Temperature: | 3000 (Warm White) |
| Base: | Medium Screw (E26) |
| Wattage: | 15 |
| Color Rendering Index (CRI): | 90 |
| Shape: | PAR38 (Sealed Beam) |
| Standards: | California Title 20 |
| Light Technology: | LED |
| Dimmable: | No |
| Color Temperature: | 3000 (Warm White) |
| Wattage: | 15 |
| Shape: | PAR38 (Sealed Beam) |
| Light Technology: | LED |
| Base: | Medium Screw (E26) |
| Color Rendering Index (CRI): | 90 |
| Standards: | California Title 20 |
| Dimmable: | No |