14W A19 LED Lamp, 50K

Item #: 2142630

Cat #: S14463

UPC: 045923144639

Company wide:
0 in stock
Documents & Guides
14 Watt A19 LED; 5000K; Non-Dimmable; E26; 80 CRI; 8-pack

Overview

14 Watt A19 LED; 5000K; Non-Dimmable; E26; 80 CRI; 8-pack

Satco's 14-watt, A19 LED bulb with a medium base offers warm white light with a 220 degree beam spread. Damp rated for use in residential and commercial applications, this bulb is sold in a convenient 8-pack. Elegant and long-lasting, this bulb delivers 10,000 hours of exceptional illumination.

Also known as: 045923144639, S14463, SATS14463

Features & Benefits

  • Natural light
  • Damp rated for indoor use
  • Enclosed Rated Lamp
  • Replaces 100 watt incandescent lamp
  • 220 degree beam spread
  • 3-Year Limited Warranty
  • 8-pack
  • FCC and RoHS compliant

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Color: White
Shape: A19 (Arbitrary)
Wattage: 14
Light Technology: LED
Dimmable: No
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: White
Wattage: 14
Dimmable: No