LED 14W BR40 DIM 2700K Proline

Item #: 2142599

Cat #: L75BR40D15V27K

UPC: 762148141914

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
TCP L75BR40D15V27K LED 14W BR

Overview

TCP L75BR40D15V27K LED 14W BR
Also known as: 762148141914, L75BR40D15V27K, TCPL75BR40D15V27K

Specifications

No Specifications Available