Selectable LED Flood Light, 6.5KL, 30/40/50K, Yoke, Bronze

Item #: 2142474

Cat #: LSF65-YK-PC

UPC: 080083267781

Company wide:
0 in stock
Documents & Guides
Selectable LED Flood Light, 25-35-45-65 Watt, 120-347V, 70 CRI, Selectable Lumens: 5000-6500-8000-10,000, Selectable Color Temperature: 3000K/4000K/5000K, Yoke Mount, Bronze, Dusk-To-Dawn Via Button-Type Photocontrol, Cap To Disengage Included In Parts Bag

Overview

Selectable LED Flood Light, 25-35-45-65 Watt, 120-347V, 70 CRI, Selectable Lumens: 5000-6500-8000-10,000, Selectable Color Temperature: 3000K/4000K/5000K, Yoke Mount, Bronze, Dusk-To-Dawn Via Button-Type Photocontrol, Cap To Disengage Included In Parts Bag

The LSF Selectable Flood Series provides a simple outdoor solution for various floodlight applications, perfect for signs, façades, parking lots, and more. With on-site lumen and CCT selectable switches and multiple mounting options, the LSF will provide a quick, simple, and adjustable solution.

Also known as: 080083267781, LSF65-YK-PC, LMKLSF65YKPC

Specifications

Wattage: 35, 45, 65, 25, Selectable
Lumens: 6500, 8000, 5000, 10000, Selectable
Mounting: Yoke
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color Rendering Index (CRI): 70
Type: Photocontrol
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 347
Wattage: 35, 45, 65, 25, Selectable
Mounting: Yoke
Color Rendering Index (CRI): 70
Color: Bronze
Volts AC Range: 120 - 347
Lumens: 6500, 8000, 5000, 10000, Selectable
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Type: Photocontrol
Light Technology: LED