Selectable LED Flood Light, 2.5KL, 30/40/50K, Yoke, Bronze

Item #: 2142473

Cat #: LSF25-YK-PC

UPC: 080083267767

Company wide:
0 in stock
Documents & Guides
Selectable LED Flood Light, 11-15-22-25 Watt, 120-347V, 70 CRI, Selectable Lumens: 1700-2500-3500-4000, Selectable Color Temperature: 3000K/4000K/5000K, Yoke Mount, Bronze, Dusk-To-Dawn Via Button-Type Photocontrol, Cap To Disengage Included In Parts Bag

Overview

Selectable LED Flood Light, 11-15-22-25 Watt, 120-347V, 70 CRI, Selectable Lumens: 1700-2500-3500-4000, Selectable Color Temperature: 3000K/4000K/5000K, Yoke Mount, Bronze, Dusk-To-Dawn Via Button-Type Photocontrol, Cap To Disengage Included In Parts Bag

The LSF Selectable Flood Series provides a simple outdoor solution for various floodlight applications, perfect for signs, façades, parking lots, and more. With on-site lumen and CCT selectable switches and multiple mounting options, the LSF will provide a quick, simple, and adjustable solution.

Also known as: 080083267767, LSF25-YK-PC, LMKLSF25YKPC

Specifications

Mounting: Yoke
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Lumens: 2500, 1700, 3500, 4000, Selectable
Color Rendering Index (CRI): 70
Type: Photocontrol
Wattage: 15, 25, 11, 22, Selectable
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 347
Mounting: Yoke
Lumens: 2500, 1700, 3500, 4000, Selectable
Type: Photocontrol
Color: Bronze
Volts AC Range: 120 - 347
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color Rendering Index (CRI): 70
Wattage: 15, 25, 11, 22, Selectable
Light Technology: LED