
33W 2'x2' AchievaTM Selectable LED Troffer, 35/40/50K
Item #: 2142469
Cat #: 22ARS-L3C3-UNV-MP4
UPC: 080083282388
Company wide:
0
in stock
Documents & Guides
2 Ft. x 2 Ft. AchievaTM Selectable LED Troffer, 33 Watt, 120-277V, 80 CRI, Selectable Lumens: 4100-4300, Selectable Color Temperature: 3500K/4000K/5000K, 0-10V Dimming
Overview
2 Ft. x 2 Ft. AchievaTM Selectable LED Troffer, 33 Watt, 120-277V, 80 CRI, Selectable Lumens: 4100-4300, Selectable Color Temperature: 3500K/4000K/5000K, 0-10V Dimming
Also known as: 080083282388, 22ARS-L3C3-UNV-MP4, MET22ARSL3C3UNVMP4
Specifications
| Wattage: | 32, 33, Selectable |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Width: | 24 in, 2 ft |
| Lumens: | 4200, 4300, 4100, Selectable |
| Length: | 24 in , 2 ft |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Wattage: | 32, 33, Selectable |
| Width: | 24 in, 2 ft |
| Length: | 24 in , 2 ft |
| Dimmable: | Yes |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Lumens: | 4200, 4300, 4100, Selectable |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |