
47W 2'x4' Achieva Selectable LED Troffer, 35/40/50K, Package of 2 Each
Item #: 2142468
Cat #: 24ARS-L3C3-UNV-MP2
UPC: 080083282364
$ 268.80 EA
Company wide:
118
in stock
Documents & Guides
2 Ft. x 4 Ft. Achieva Selectable LED Troffer, 47 Watt, 120-277V, 80 CRI, Selectable Lumens: 5800-6200, Selectable Color Temperature: 3500K/4000K/5000K, 0-10V Dimming, Package of 2 Each
Overview
2 Ft. x 4 Ft. Achieva Selectable LED Troffer, 47 Watt, 120-277V, 80 CRI, Selectable Lumens: 5800-6200, Selectable Color Temperature: 3500K/4000K/5000K, 0-10V Dimming, Package of 2 Each
Also known as: 080083282364, 24ARS-L3C3-UNV-MP2, MET24ARSL3C3UNVMP2
Specifications
| Lumens: | 6100, 6200, 5800, Selectable |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Width: | 24 in, 2 ft |
| Wattage: | 45, 47, Selectable |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Lumens: | 6100, 6200, 5800, Selectable |
| Width: | 24 in, 2 ft |
| Length: | 4 ft, 48 in |
| Dimmable: | Yes |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Wattage: | 45, 47, Selectable |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |