
42W 2'x2' AchievaTM Selectable LED Troffer, 35/40/50K
Item #: 2142466
Cat #: 22ARS-L3C3-HO-UNV
UPC: 080083282203
Company wide:
0
in stock
Documents & Guides
2 Ft. x 2 Ft. AchievaTM Selectable LED Troffer, 42 Watt, 120-277V, 80 CRI, Selectable Lumens: 5400-5700, Selectable Color Temperature: 3500K/4000K/5000K, 0-10V Dimming
Overview
2 Ft. x 2 Ft. AchievaTM Selectable LED Troffer, 42 Watt, 120-277V, 80 CRI, Selectable Lumens: 5400-5700, Selectable Color Temperature: 3500K/4000K/5000K, 0-10V Dimming
Also known as: 080083282203, 22ARS-L3C3-HO-UNV, MET22ARSL3C3HOUNV
Specifications
| Lumens: | 5700, 5400, 5500, Selectable |
| Wattage: | 42, 40, Selectable |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Width: | 24 in, 2 ft |
| Length: | 24 in , 2 ft |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Lumens: | 5700, 5400, 5500, Selectable |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 24 in , 2 ft |
| Dimmable: | Yes |
| Wattage: | 42, 40, Selectable |
| Width: | 24 in, 2 ft |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |