
53W 2'x4' Achieva™ Selectable LED Troffer, 35/40/50K
Item #: 2142464
Cat #: 24ARS-L3C3-HO-UNV
UPC: 080083282081
Company wide:
0
in stock
Documents & Guides
2 Ft. x 4 Ft. Achieva™ Selectable LED Troffer, 53 Watt, 120-277V, 80 CRI, Selectable Lumens: 6900-7300, Selectable Color Temperature: 3500K/4000K/5000K, 0-10V Dimming
Overview
2 Ft. x 4 Ft. Achieva™ Selectable LED Troffer, 53 Watt, 120-277V, 80 CRI, Selectable Lumens: 6900-7300, Selectable Color Temperature: 3500K/4000K/5000K, 0-10V Dimming
Also known as: 080083282081, 24ARS-L3C3-HO-UNV, MET24ARSL3C3HOUNV
Specifications
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Width: | 24 in, 2 ft |
| Lumens: | 6900, 7300, 7100, Selectable |
| Wattage: | 51, 53, Selectable |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Lumens: | 6900, 7300, 7100, Selectable |
| Length: | 4 ft, 48 in |
| Dimmable: | Yes |
| Width: | 24 in, 2 ft |
| Wattage: | 51, 53, Selectable |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |