
4' LBI Max Linkable Strip Fixture, Selectable
Item #: 2142408
Cat #: RP-LBIMAX-4F-48W-40K-WC
UPC: 844006085551
$ 106.10 EA
Company wide:
101
in stock
Documents & Guides
4 Ft. Linkable LED Strip Fixture, 30W/35W/40W/48W, 120-277V, 3997-6365 Lumens, 3000K/3500K/4000K/5000K
Overview
4 Ft. Linkable LED Strip Fixture, 30W/35W/40W/48W, 120-277V, 3997-6365 Lumens, 3000K/3500K/4000K/5000K
The LBI MAX is a linkable linear fixture or retrofit kit available in 2' and 4' configurations. Equipped with SuperFLEX adjustability to select the ideal watt and color temp to address every application. The LBI MAX is the perfect luminaire for commercial, retail, manufacturing, warehouse, and display applications.
Also known as: 844006085551, RP-LBIMAX-4F-48W-40K-WC, LGDRPLBIMAX4F48W40
Specifications
| Wattage: | 35, 48, 30, 40, Selectable |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Wattage: | 35, 48, 30, 40, Selectable |
| Length: | 4 ft, 48 in |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Light Technology: | LED |