2" Fiberglass 30° Elbow, 12" Radius, Black

Item #: 2142359

Cat #: 2FG30X12

UPC:

Company wide:
0 in stock
Documents & Guides
2 Inch Fiberglass 30 Degree Sweep Elbow, 12 Inch Radius, Black

Overview

2 Inch Fiberglass 30 Degree Sweep Elbow, 12 Inch Radius, Black
Also known as: 2FG30X12

Specifications

Color: Black
Material: Fiberglass
Diameter: 2 in
Angle: 30°
Sweep Radius: 12 in
Color: Black
Diameter: 2 in
Sweep Radius: 12 in
Material: Fiberglass
Angle: 30°