3-1/2" Fiberglass 22-1/2° Elbow, 24" Radius, Black

Item #: 2142357

Cat #: 312FG2212X24

UPC:

Company wide:
0 in stock
Documents & Guides
3-1/2 Inch Fiberglass 22-1/2 Degree Sweep Elbow, 24 Inch Radius, Black

Overview

3-1/2 Inch Fiberglass 22-1/2 Degree Sweep Elbow, 24 Inch Radius, Black
Also known as: 312FG2212X24

Specifications

Color: Black
Diameter: 3 1/2 in
Material: Fiberglass
Angle: 22 1/2°
Sweep Radius: 24 in
Color: Black
Material: Fiberglass
Sweep Radius: 24 in
Diameter: 3 1/2 in
Angle: 22 1/2°