4" Fiberglass 15° Elbow, 24" Radius, Black

Item #: 2142355

Cat #: 4FG15X24

UPC:

Company wide:
0 in stock
Documents & Guides
4 Inch Fiberglass 15 Degree Sweep Elbow, 24 Inch Radius, Black

Overview

4 Inch Fiberglass 15 Degree Sweep Elbow, 24 Inch Radius, Black
Also known as: 4FG15X24

Specifications

Color: Black
Material: Fiberglass
Diameter: 4 in
Angle: 15°
Sweep Radius: 24 in
Color: Black
Diameter: 4 in
Sweep Radius: 24 in
Material: Fiberglass
Angle: 15°