3" Fiberglass 15° Elbow, 18" Radius, Black

Item #: 2142352

Cat #: 3FG15X18

UPC:

Company wide:
0 in stock
Documents & Guides
3 Inch Fiberglass 15 Degree Sweep Elbow, 18 Inch Radius, Black

Overview

3 Inch Fiberglass 15 Degree Sweep Elbow, 18 Inch Radius, Black
Also known as: 3FG15X18

Specifications

Diameter: 3 in
Color: Black
Material: Fiberglass
Angle: 15°
Sweep Radius: 18 in
Diameter: 3 in
Material: Fiberglass
Sweep Radius: 18 in
Color: Black
Angle: 15°