2" Fiberglass 11-1/4° Elbow, 12" Radius, Black

Item #: 2142348

Cat #: 2FG1114X12

UPC:

Company wide:
0 in stock
Documents & Guides
2 Inch Fiberglass 11-1/4 Degree Sweep Elbow, 12 Inch Radius, Black

Overview

2 Inch Fiberglass 11-1/4 Degree Sweep Elbow, 12 Inch Radius, Black
Also known as: 2FG1114X12

Specifications

Color: Black
Material: Fiberglass
Diameter: 2 in
Angle: 11 1/4°
Sweep Radius: 12 in
Color: Black
Diameter: 2 in
Sweep Radius: 12 in
Material: Fiberglass
Angle: 11 1/4°